Motion
40-200-30-OZ/IN2

NOSHOK INC
40-200-30-OZ/IN2

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 30 oz/in2, 1/4 NPT Male Bottom Conn
MI ITEM #13808272
MFR #40-200-30-OZ/IN2
List Price$297.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-200-30-OZ/IN2

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 30 oz/in2, 1/4 NPT Male Bottom Conn
MI ITEM #13808272
MFR #40-200-30-OZ/IN2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$297.60/each for your price

Overview

Mfr description
40-200-30-OZ/IN2 200 SERIES LOW PRESSURE
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 30 oz/in²
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge

Specifications

  • Ambient Temperature Range
    -4 to 140
  • Lens Material
    Instrument Glass
  • Pointer Material
    Instrument Glass
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    304 Stainless Steel, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Material Connector Body
    Brass
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text