Motion
40-200-3-PSI-SG

NOSHOK INC
40-200-3-PSI-SG

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Safety Glass Lens
MI ITEM #13808274
MFR #40-200-3-PSI-SG
List Price$339.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-200-3-PSI-SG

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 3 psi, 1/4 NPT Male Bottom Conn, Safety Glass Lens
MI ITEM #13808274
MFR #40-200-3-PSI-SG

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$339.01/each for your price

Overview

Mfr description
40-200-3-PSI-SG 200 SERIES LOW PRESSURE
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 3 psi
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Safety Glass Lens

Specifications

  • Ambient Temperature Range
    -4 to 140
  • Lens Material
    Instrument Glass
  • Pointer Material
    Instrument Glass
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    304 Stainless Steel, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 3
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text