Motion
40-200-5-PSI

NOSHOK INC
40-200-5-PSI

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 5 psi, 1/4 NPT Male Bottom Conn
Mi Item #13808275
MFR #40-200-5-PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-200-5-PSI

Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 5 psi, 1/4 NPT Male Bottom Conn
Mi Item #13808275
MFR #40-200-5-PSI

Mfr description
40-200-5-PSI 200 SERIES LOW PRESSURE DIA
  • 4" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 5 psi
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4.0000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -4 to 140
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Bezel
    304 Stainless Steel
  • Case Type
    304 Stainless Steel, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Gauge Pressure Range
    5 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Instrument Glass
  • Material
    304 Stainless Steel
  • Material Connector Body
    Brass
  • Pointer Material
    Instrument Glass
  • Pressure Range
    0 to 5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)