Motion
25-300-160-PSI/KG/CM2

NOSHOK INC
25-300-160-PSI/KG/CM2

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 160 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #13808319
MFR #25-300-160-PSI/KG/CM2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-300-160-PSI/KG/CM2

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 160 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #13808319
MFR #25-300-160-PSI/KG/CM2

Mfr description
25-300-160-PSI/KG/CM2 300 SERIES BRASS C
  • 2-1/2" Brass Case
  • Copper Alloy Internals
  • 160 psi/kg/cm²
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    0 to 160
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
  • Case Type
    Brass, Bottom Connection
  • Connection Locations
    Bottom
  • Element Material
    Copper Alloy "C" Tube
  • Gauge Pressure Range
    160 psi/kg/cm2
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic with O-Ring Seal
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 160
  • Scale Measurement
    psi/kg/cm² Dual Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)