Motion
25-300-400-PSI/KPA

NOSHOK INC
25-300-400-PSI/KPA

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13808394
MFR #25-300-400-PSI/KPA
Your Price$151.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-300-400-PSI/KPA

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13808394
MFR #25-300-400-PSI/KPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.22/each(List $173.90)

Overview

Mfr description
25-300-400-PSI/KPA 300 SERIES BRASS CASE
  • 2-1/2" Brass Case
  • Copper Alloy Internals
  • 400 psi/kPa
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled

Specifications

  • Gauge Type
    Pressure Gauge
  • Ambient Temperature Range
    0 to 160
  • Face Diameter
    2.5000 in
  • Lens Material
    Acrylic with O-Ring Seal
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
  • Accuracy
    1.6
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Case Type
    Brass, Bottom Connection
  • Connection Locations
    Bottom
  • Element Material
    Copper Alloy "C" Tube
  • Pressure Range
    0 to 400
  • Scale Measurement
    psi/kPa Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text