Specifications
Dimensions
- Connection Size7/16 in-20
- Dial Diameter2.5000 in | 63.50 mm
- Face Diameter2-1/2 in
- Gauge Connection Size7/16 in-20
- Thread Size7/16 in-20
Details
- Accuracy1.6
- Ambient Temperature Range0 to 160
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
- Bourdon TubeCopper Alloy Coiled Safety Tube
- Case MaterialDie Cast Brass
- Case TypeBrass, Bottom Connection
- ConnectionSAE
- Connection GenderMale
- Connection LocationsBottom
- Connection TypeNPT
- Dial MaterialAluminum
- Dial TypeBlack Scale
- Display Ranges0 to 3000 psi
- Electrical ConnectionSAE
- Element MaterialCopper Alloy Coiled Safety Tube
- Gauge Pressure Range3000 psi
- Lens MaterialAcrylic with O-Ring Seal
- Male Thread TypeNPT
- MaterialDie Cast Brass
- Max Operating Temperature71 °C, 160 °F
- Maximum PSI3000 psi
- Maximum Working Pressure0 to 3000 psi
- MovementBrass and Nickel-Silver with Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 3,000
- Pressure Rating0 to 3000 psi
- Scale Measurementpsi/kPa Dual Scale
- Series300
- Thread Connection7/16 in-20 NPT
- Thread TypeSAE
- TypePressure Gauge
- Type Of Liquid FillerGlycerin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)