Motion
25-310-160-PSI/BAR-GY40

NOSHOK INC
25-310-160-PSI/BAR-GY40

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Filled
MI ITEM #13808563
MFR #25-310-160-PSI/BAR-GY40
Price$195.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-310-160-PSI/BAR-GY40

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Back Conn, -40 Degree Service Filled
MI ITEM #13808563
MFR #25-310-160-PSI/BAR-GY40

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$195.82/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    0 to 160
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
  • Case Type
    Brass, Back Connection
  • Connection Locations
    Back
  • Element Material
    Copper Alloy "C" Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic with O-Ring Seal
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 160
  • Scale Measurement
    psi/bar Dual Scale

Overview

Mfr description
25-310-160-PSI/BAR-GY40 300 SERIES BRASS
  • 2-1/2" Brass Case
  • Copper Alloy Internals
  • 160 psi/bar
  • 1/4" National Pipe Thread (NPT) Male Back Connection Pressure Gauge with -40 Degree Service Filled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought