Specifications
Dimensions
- Face Diameter2.5000 in
Details
- Accuracy1.6
- Ambient Temperature Range0 to 160
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
- Case TypeBrass, Back Connection
- Connection LocationsBack
- Element MaterialCopper Alloy Coiled Safety Tube
- Gauge Pressure Range2000 psi
- Gauge TypePressure Gauge
- Lens MaterialAcrylic with O-Ring Seal
- MaterialDie Cast Brass (Natural Brass Finish) with Safety Relief Plug
- MovementBrass and Nickel-Silver with Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 2,000
- Scale Measurementpsi Single Scale
Overview
Mfr description
25-310-SST-2000-PSI 300 SERIES BRASS CAS
- 2-1/2" Brass Case
- Copper Alloy Internals
- 2
- 000 psi
- 7/16-20 Back Connection Pressure Gauge with Glycerin Filled