Motion
25-310-SST-200-PSI/KG/CM2

NOSHOK INC
25-310-SST-200-PSI/KG/CM2

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 200 psi/kg/cm2, 7/16"-20 Back Conn, Glycerin Filled
MI ITEM #13808762
MFR #25-310-SST-200-PSI/KG/CM2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-310-SST-200-PSI/KG/CM2

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 200 psi/kg/cm2, 7/16"-20 Back Conn, Glycerin Filled
MI ITEM #13808762
MFR #25-310-SST-200-PSI/KG/CM2

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-310-SST-200-PSI/KG/CM2 300 SERIES BRA
  • 2-1/2" Brass Case
  • Copper Alloy Internals
  • 200 psi/kg/cm²
  • 7/16-20 Back Connection Pressure Gauge with Glycerin Filled

Specifications

  • Ambient Temperature Range
    0 to 160
  • Lens Material
    Acrylic with O-Ring Seal
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
  • Accuracy
    1.6
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Case Type
    Brass, Back Connection
  • Connection Locations
    Back
  • Element Material
    Copper Alloy "C" Tube
  • Pressure Range
    0 to 200
  • Scale Measurement
    psi/kg/cm² Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text