Motion
25-310-SST-5000-PSI/KPA

NOSHOK INC
25-310-SST-5000-PSI/KPA

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kPa, 7/16"-20 Back Conn, Glycerin Filled
MI ITEM #13808785
MFR #25-310-SST-5000-PSI/KPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-310-SST-5000-PSI/KPA

Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kPa, 7/16"-20 Back Conn, Glycerin Filled
MI ITEM #13808785
MFR #25-310-SST-5000-PSI/KPA

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    0 to 160
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
  • Case Type
    Brass, Back Connection
  • Connection Locations
    Back
  • Element Material
    Copper Alloy Coiled Safety Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic with O-Ring Seal
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 5,000
  • Scale Measurement
    psi/kPa Dual Scale

Overview

Mfr description
25-310-SST-5000-PSI/KPA 300 SERIES BRASS
  • 2-1/2" Brass Case
  • Copper Alloy Internals
  • 5
  • 000 psi/kPa
  • 7/16-20 Back Connection Pressure Gauge with Glycerin Filled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought