Specifications
Dimensions
- Connection Size7/16 in-20
- Dial Diameter2.5000 in | 63.50 mm
- Face Diameter2-1/2 in
- Gauge Connection Size7/16 in-20
- Overall Depth2.4800 in, 63 mm
- Thread Size7/16 in-20
Details
- Accuracy1.6
- Ambient Temperature Range0 to 160
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
- Case MaterialDie Cast Brass
- Case TypeBrass, Back Connection
- ConnectionSAE
- Connection LocationsBack
- Connection TypeSAE
- Dial MaterialAluminum
- Dial TypeBlack Scale
- Display Ranges0 to 60 psi
- Electrical ConnectionSAE
- Gauge Pressure Range60 psi
- Lens MaterialAcrylic with O-Ring Seal
- MaterialDie Cast Brass
- Max Operating Temperature71 °C, 160 °F
- Maximum PSI60 psi
- Maximum Working Pressure0 to 60 psi
- MovementBrass and Nickel-Silver with Highly Polished Bearing Surfaces
- Pointer MaterialBalanced Aluminum, Black Finish
- Pressure Range0 to 60
- Pressure Rating0 to 60 psi
- Scale Measurementpsi/kg/cm² Dual Scale
- Series300
- Thread Connection7/16 in-20 SAE
- Thread TypeSAE
- TypePressure Gauge
- Type Of Liquid FillerGlycerin
Overview
Mfr description
25-310-SST-60-PSI/KG/CM2 300 SERIES BRAS
- 2-1/2" Brass Case
- Copper Alloy Internals
- 60 psi/kg/cm²
- 7/16-20 Back Connection Pressure Gauge with Glycerin Filled