Overview
Mfr description
40-300-15000-PSI/KG/CM2 300 SERIES BRASS
- 4" Brass Case
- Copper Alloy Internals
- 15
- 000 psi/kg/cm²
- 1/4" National Pipe Thread (NPT) Bottom Connection Pressure Gauge with Glycerin Filled
Specifications
- Ambient Temperature Range0 to 160
- Lens MaterialAcrylic with O-Ring Seal
- Pointer MaterialBalanced Aluminum, Black Finish
- MovementBrass and Nickel-Silver with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
- Accuracy1.0
- MaterialDie Cast Brass (Natural Brass Finish) with Safety Relief Plug
- Case TypeBrass, Bottom Connection
- Connection LocationsBottom
- Element Material316 Stainless Steel Coiled Safety Tube
- Pressure Range0 to 15,000
- Scale Measurementpsi/kg/cm² Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data