Overview
Mfr description
40-310-30/160-PSI-CBU 300 SERIES BRASS C
- 4" Brass Case
- Copper Alloy Internals
- 30/160 psi
- 1/4" National Pipe Thread (NPT) Back Connection Pressure Gauge with Glycerin Filled
- Chrome Bezel
- and U-Clamp
Specifications
- Ambient Temperature Range0 to 160
- Lens MaterialAcrylic with O-Ring Seal
- Pointer MaterialBalanced Aluminum, Black Finish
- MovementBrass and Nickel-Silver with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
- Accuracy1.0
- MaterialDie Cast Brass (Natural Brass Finish) with Safety Relief Plug
- Case TypeBrass, Back Connection
- Connection LocationsBack
- Element MaterialCopper Alloy "C" Tube
- Scale Measurementpsi Single Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data