Motion
40-310-6000-PSI-CBU

NOSHOK INC
40-310-6000-PSI-CBU

Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 6000 psi, 1/4 NPT Back Conn, Glycerin Filled, Chrome Bezel w/ U-Clamp
Mi Item #13808992
MFR #40-310-6000-PSI-CBU
Price$609.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-310-6000-PSI-CBU

Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 6000 psi, 1/4 NPT Back Conn, Glycerin Filled, Chrome Bezel w/ U-Clamp
Mi Item #13808992
MFR #40-310-6000-PSI-CBU

Mfr description
40-310-6000-PSI-CBU 300 SERIES BRASS CAS
  • 4" Brass Case
  • Copper Alloy Internals
  • 6
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$609.34/each

Specifications

Dimensions

  • Face Diameter
    4.0000 in

Details

  • Accuracy
    1.0
  • Ambient Temperature Range
    0 to 160
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
  • Case Type
    Brass, Back Connection
  • Connection Locations
    Back
  • Gauge Pressure Range
    6000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic with O-Ring Seal
  • Material
    Die Cast Brass (Natural Brass Finish) with Safety Relief Plug
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 6,000
  • Scale Measurement
    psi Single Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)