Overview
Mfr description
40-310-60-PSI/KPA 300 SERIES BRASS CASE
- 4" Brass Case
- Copper Alloy Internals
- 60 psi/kPa
- 1/4" National Pipe Thread (NPT) Back Connection Pressure Gauge with Glycerin Filled
Specifications
- Ambient Temperature Range0 to 160
- Lens MaterialAcrylic with O-Ring Seal
- Pointer MaterialBalanced Aluminum, Black Finish
- MovementBrass and Nickel-Silver with Highly Polished Bearing Surfaces
- ApplicationAutomotive, Construction, Hydraulics & pneumatics, Mining, Stamping & forming presses, Transportation
- Accuracy1.0
- MaterialDie Cast Brass (Natural Brass Finish) with Safety Relief Plug
- Case TypeBrass, Back Connection
- Connection LocationsBack
- Element MaterialCopper Alloy "C" Tube
- Pressure Range0 to 60
- Scale Measurementpsi/kPa Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data