Overview
Mfr description
45-640-1000-PSI/KPA 600/700 SERIES PROCE
- 4.5" Brass Internals
- 1
- 000 psi/kPa
- 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge
Specifications
- Ambient Temperature Range-40 to 150
- Lens MaterialAcrylic
- Pointer MaterialBalanced micro-adjustable aluminum, black finish
- MovementBrass and nickel-silver with highly polished bearing surfaces. An internal zero stop is standard.
- ApplicationInjection molding machines, Laboratory & test equipment, Power generation, Oil field & offshore, Utilities, Water & wastewater
- Accuracy0.5
- MaterialTurret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back
- Case TypeBrass, Dry, Bottom Connection
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element MaterialCopper Alloy C-Type Bourdon Tube
- Material Connector BodyBrass
- Pressure Range0 to 1,000
- Scale Measurementpsi/kPa Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data