Motion
45-640-30-VAC/KPA

NOSHOK INC
45-640-30-VAC/KPA

Hydraulic Gauge - 600 Series, -30 inHg, 4-1/2 in Face Diameter
Mi Item #13809036
MFR #45-640-30-VAC/KPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
45-640-30-VAC/KPA

Hydraulic Gauge - 600 Series, -30 inHg, 4-1/2 in Face Diameter
Mi Item #13809036
MFR #45-640-30-VAC/KPA

Mfr description
45-640-30-VAC/KPA 600/700 SERIES PROCESS
  • 4.5" Brass Internals
  • 30 vac/kPa
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Vacuum Gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    4.5000 in | 114.30 mm
  • Face Diameter
    4-1/2 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    3.3900 in, 86 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    0.5
  • Ambient Temperature Range
    -40 to 150
  • Application
    Injection molding machines, Laboratory & test equipment, Power generation, Oil field & offshore, Utilities, Water & wastewater
  • Bourdon Tube
    Copper Alloy C-Type
  • Case Material
    Polypropylene
  • Case Type
    Brass, Dry, Bottom Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Dial Material
    Aluminum
  • Dial Type
    Black Scale
  • Electrical Connection
    NPT
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Gauge Pressure Range
    -30 inHg
  • Lens Material
    Acrylic
  • Male Thread Type
    NPT
  • Material
    Polypropylene
  • Material Connector Body
    Brass
  • Max Operating Temperature
    65 °C, 150 °F
  • Maximum Hg
    -30 in-Hg
  • Maximum Working Pressure
    -30 inHg
  • Movement
    Brass and nickel-silver with highly polished bearing surfaces. An internal zero stop is standard.
  • Pointer Material
    Balanced micro-adjustable aluminum, black finish
  • Pressure Range
    0 to 30
  • Pressure Rating
    -30 inHg
  • Scale Measurement
    kPa Scale
  • Series
    600
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)