Motion
45-660-300-PSI

NOSHOK INC
45-660-300-PSI

Process Gauge, 4.5" Brass Internals, 300 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13809071
MFR #45-660-300-PSI
List Price$408.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
45-660-300-PSI

Process Gauge, 4.5" Brass Internals, 300 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #13809071
MFR #45-660-300-PSI

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$408.77/each for your price

Overview

Mfr description
45-660-300-PSI 600/700 SERIES PROCESS DR
  • 4.5" Brass Internals
  • 300 psi
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled

Specifications

  • Lens Material
    Acrylic
  • Pointer Material
    Balanced micro-adjustable aluminum, black finish
  • Movement
    Brass and nickel-silver with highly polished bearing surfaces. An internal zero stop is standard.
  • Application
    Injection molding machines, Laboratory & test equipment, Power generation, Oil field & offshore, Utilities, Water & wastewater
  • Accuracy
    0.5
  • Material
    Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back
  • Case Type
    Brass, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Material Connector Body
    Brass
  • Pressure Range
    0 to 300
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text