Motion
45-740-10000-PSI

NOSHOK INC
45-740-10000-PSI

Process Gauge, 4.5" 316SS Internals, 10000 psi, 1/2 NPT Male Bottom Conn
Mi Item #13809089
MFR #45-740-10000-PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
45-740-10000-PSI

Process Gauge, 4.5" 316SS Internals, 10000 psi, 1/2 NPT Male Bottom Conn
Mi Item #13809089
MFR #45-740-10000-PSI

Mfr description
45-740-10000-PSI 600/700 SERIES PROCESS
  • 4.5" 316 Stainless Steel Internals
  • 10
  • 000 psi
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4.5000 in

Details

  • Accuracy
    0.5
  • Ambient Temperature Range
    -40 to 150
  • Application
    Injection molding machines, Laboratory & test equipment, Power generation, Oil field & offshore, Utilities, Water & wastewater
  • Case Type
    Stainless Steel (SS), Dry, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel Coiled Safety Bourdon Tube
  • Gauge Pressure Range
    10000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Material
    Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back
  • Material Connector Body
    316 Stainless Steel
  • Movement
    Stainless steel with highly polished bearing surfaces. An internal zero stop is standard.
  • Pointer Material
    Balanced micro-adjustable aluminum, black finish
  • Pressure Range
    0 to 10,000
  • Scale Measurement
    psi Single Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)