Motion
45-740-1000-PSI/BAR-1/4

NOSHOK INC
45-740-1000-PSI/BAR-1/4

Process Gauge, 4.5" 316SS Internals, 1000 psi/bar, 1/4 NPT Male Bottom Conn
MI ITEM #13809095
MFR #45-740-1000-PSI/BAR-1/4
List Price$309.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
45-740-1000-PSI/BAR-1/4

Process Gauge, 4.5" 316SS Internals, 1000 psi/bar, 1/4 NPT Male Bottom Conn
MI ITEM #13809095
MFR #45-740-1000-PSI/BAR-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.92/each for your price

Overview

Mfr description
45-740-1000-PSI/BAR-1/4 600/700 SERIES P
  • 4.5" 316 Stainless Steel Internals
  • 1
  • 000 psi/bar
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge

Specifications

  • Ambient Temperature Range
    -40 to 150
  • Lens Material
    Acrylic
  • Pointer Material
    Balanced micro-adjustable aluminum, black finish
  • Movement
    Stainless steel with highly polished bearing surfaces. An internal zero stop is standard.
  • Application
    Injection molding machines, Laboratory & test equipment, Power generation, Oil field & offshore, Utilities, Water & wastewater
  • Accuracy
    0.5
  • Material
    Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back
  • Case Type
    Stainless Steel (SS), Dry, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel Coiled Safety Bourdon Tube
  • Material Connector Body
    316 Stainless Steel
  • Pressure Range
    0 to 1,000
  • Scale Measurement
    psi/bar Dual Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text