Motion
45-740-100-PSI/KPA-ST8

NOSHOK INC
45-740-100-PSI/KPA-ST8

Process Gauge, 4.5" 316SS Internals, 100 psi/kPa, 1/2 NPT Male Bottom Conn, 0.8mm 316SS Threaded Orifice
Mi Item #13809110
MFR #45-740-100-PSI/KPA-ST8
Price$346.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
45-740-100-PSI/KPA-ST8

Process Gauge, 4.5" 316SS Internals, 100 psi/kPa, 1/2 NPT Male Bottom Conn, 0.8mm 316SS Threaded Orifice
Mi Item #13809110
MFR #45-740-100-PSI/KPA-ST8

Mfr description
45-740-100-PSI/KPA-ST8 600/700 SERIES PR
  • 4.5" 316 Stainless Steel Internals
  • 100 psi/kPa
  • 1/2" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with 0.8 mm 316 Stainless Steel Threaded Orifice
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.05/each

Specifications

Dimensions

  • Face Diameter
    4.5000 in

Details

  • Accuracy
    0.5
  • Ambient Temperature Range
    -40 to 150
  • Application
    Injection molding machines, Laboratory & test equipment, Power generation, Oil field & offshore, Utilities, Water & wastewater
  • Case Type
    Dry, Bottom Connection, 316 Stainless Steel (SS) Threaded Orifice 0.8 mm
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Material
    Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back
  • Material Connector Body
    316 Stainless Steel
  • Movement
    Stainless steel with highly polished bearing surfaces. An internal zero stop is standard.
  • Pointer Material
    Balanced micro-adjustable aluminum, black finish
  • Pressure Range
    0 to 100
  • Scale Measurement
    psi/kPa Dual Scale
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)