Overview
Mfr description
45-740-30/30-PSI/BAR 600/700 SERIES PROC
- 4.5" 316 Stainless Steel Internals
- 30/30 psi/bar
- 1/2" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge
Specifications
- Accuracy0.5
- Ambient Temperature Range-40 to 150
- ApplicationInjection molding machines, Laboratory & test equipment, Power generation, Oil field & offshore, Utilities, Water & wastewater
- Case TypeStainless Steel (SS), Dry, Bottom Connection
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Lens MaterialAcrylic
- MaterialTurret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back
- Material Connector Body316 Stainless Steel
- MovementStainless steel with highly polished bearing surfaces. An internal zero stop is standard.
- Pointer MaterialBalanced micro-adjustable aluminum, black finish
- Scale Measurementpsi/bar Dual Scale
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data