Specifications
Dimensions
- Connection Size0.5000 in
- Dial Diameter4.5000 in | 114.30 mm
- Face Diameter4-1/2 in
- Gauge Connection Size0.5000 in
- Overall Depth3.3900 in, 86 mm
- Thread Size0.5000 in
Details
- Accuracy0.5
- Ambient Temperature Range-40 to 150 °F | -40 to 65 °C
- ApplicationInjection molding machines, Laboratory & test equipment, Power generation, Oil field & offshore, Utilities, Water & wastewater
- Bourdon TubeCopper Alloy C-Type
- Case MaterialPolypropylene
- Case TypeStainless Steel (SS), Liquid Filled, Bottom Connect
- ConnectionNPT
- Connection GenderMale
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Dial MaterialAluminum
- Dial TypeBlack Scale
- Electrical ConnectionNPT
- Element Material316 Stainless Steel C-Type Bourdon Tube
- Gauge Pressure Range-30 inHg
- Lens MaterialAcrylic
- Male Thread TypeNPT
- MaterialPolypropylene
- Material Connector Body316 Stainless Steel
- Max Operating Temperature65 °C, 150 °F
- Maximum Hg-30 in-Hg
- Maximum Working Pressure-30 inHg
- MovementStainless steel with highly polished bearing surfaces. An internal zero stop is standard.
- Pointer MaterialBalanced micro-adjustable aluminum, black finish
- Pressure Range0 to 30
- Pressure Rating-30 inHg
- Series700
- Thread Connection1/2 in NPT
- Thread TypeNPT
- TypePressure Gauge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)