Motion
60-800-15-PSI-SSFF

NOSHOK INC
60-800-15-PSI-SSFF

Precision Test Gauge, 6" 304SS Case, Copper Alloy Internals, 15 psi, 1/4 NPT Bottom Conn, SS Front Flange
MI ITEM #13809428
MFR #60-800-15-PSI-SSFF
List Price$1,846.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
60-800-15-PSI-SSFF

Precision Test Gauge, 6" 304SS Case, Copper Alloy Internals, 15 psi, 1/4 NPT Bottom Conn, SS Front Flange
MI ITEM #13809428
MFR #60-800-15-PSI-SSFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,846.64/each for your price

Overview

Mfr description
60-800-15-PSI-SSFF 800 SERIES PRECISION
  • 6" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 15 psi
  • 1/4" National Pipe Thread (NPT) Bottom Connection Precision Test Gauge with Stainless Steel Front Flange

Specifications

  • Ambient Temperature Range
    -40 to 140
  • Lens Material
    Instrument Glass
  • Pointer Material
    Adjustable Knife-Edge Pointer
  • Movement
    Brass with jeweled bearings nickel-silver pinion gear and shafts
  • Application
    Aerospace equipment, Gauge repair facilities, Laboratory & test equipment, Precision measurement
  • Series
    800
  • Accuracy
    0.25
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    Beryllium copper Bourdon tube to 1,000 psi, 316 SS Bourdon tube 1,500 psi to 6,000 psi
  • Material Connector Body
    Brass
  • Scale Measurement
    psi Single Scale

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought