Motion
60-800-30-PSI

NOSHOK INC
60-800-30-PSI

Hydraulic Gauge - 800 Series, 30 psig, 6 in Face Diameter
Mi Item #13809435
MFR #60-800-30-PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
60-800-30-PSI

Hydraulic Gauge - 800 Series, 30 psig, 6 in Face Diameter
Mi Item #13809435
MFR #60-800-30-PSI

Mfr description
60-800-30-PSI 800 SERIES PRECISION TEST
  • 6" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 30 psi
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    6.0000 in | 152.40 mm
  • Face Diameter
    6 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    1.9500 in, 49.50 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    0.25
  • Ambient Temperature Range
    -40 to 140
  • Application
    Aerospace equipment, Gauge repair facilities, Laboratory & test equipment, Precision measurement
  • Bourdon Tube
    Beryllium copper
  • Case Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Bottom Connection
  • Connection
    NPT
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Dial Material
    Aluminum
  • Dial Type
    Black Scale
  • Electrical Connection
    NPT
  • Element Material
    Beryllium copper Bourdon tube to 1,000 psi, 316 SS Bourdon tube 1,500 psi to 6,000 psi
  • Gauge Pressure Range
    30 psig
  • Lens Material
    Instrument Glass
  • Material
    Stainless Steel
  • Material Connector Body
    Brass
  • Maximum PSI
    30 psig
  • Maximum Working Pressure
    0 to 30 psig
  • Movement
    Brass with jeweled bearings nickel-silver pinion gear and shafts
  • Pointer Material
    Adjustable Knife-Edge Pointer
  • Pressure Range
    0 to 30 psig
  • Pressure Rating
    0 to 30 psig
  • Scale Measurement
    psi Single Scale
  • Series
    800
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)