Motion
101-FFC

NOSHOK INC
101-FFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #13809446
MFR #101-FFC
Your Price$56.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
101-FFC

Hydraulic Needle Valve - 200 °F, Zinc-Nickel Plated Steel
MI ITEM #13809446
MFR #101-FFC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$56.48/each(List $70.60)

Overview

Mfr description
101-FFC 100 SERIES MINI NEEDLE VALVES WI
  • 1/8" National Pipe Thread (NPT)
  • Female x Female
  • Steel
  • 0.172" Orifice Hard Seat Mini Valve

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    Zinc-Nickel Plated Steel
  • Material
    Steel
  • Type
    Needle
  • End Size
    1/8
  • End Type
    National Pipe Thread (NPT)
  • Orifice Size
    0.1720 in
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text