Overview
Mfr description
101-FFS-HL4 100 SERIES MINI NEEDLE VALVE
- 1/8" National Pipe Thread (NPT)
- Female x Female
- 316 Stainless Steel
- 0.172" Orifice Hard Seat Mini Valve with 1-3/8" Phenolic Handle
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/8
- End TypeNational Pipe Thread (NPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data