Motion
101-MFS-HL3

NOSHOK INC
101-MFS-HL3

Hydraulic Needle Valve - 200 °F, 93 °C, 1/8 NPT, 316 Stainless Steel
Mi Item #13809459
MFR #101-MFS-HL3
Price$167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
101-MFS-HL3

Hydraulic Needle Valve - 200 °F, 93 °C, 1/8 NPT, 316 Stainless Steel
Mi Item #13809459
MFR #101-MFS-HL3

Mfr description
101-MFS-HL3 100 SERIES MINI NEEDLE VALVE
  • 1/8" National Pipe Thread (NPT)
  • Male x Female
  • 316 Stainless Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.11/each

Specifications

Dimensions

  • End Size
    1/8
  • Orifice Size
    0.1720 in, 4.37 mm
  • Port Size
    1/8 NPT

Details

  • Actuation
    Manual
  • Application
    Shutoff
  • Body Material
    316 Stainless Steel
  • End Type
    Male NPT x Female NPT
  • Fluid Comp
    Helium
  • Material
    Stainless Steel
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    10000 psi
  • Mounting Type
    Inline
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)