Overview
Mfr description
101-MMB 100 SERIES MINI NEEDLE VALVES WI
- 1/8" National Pipe Thread (NPT)
- Male x Male
- Brass
- 0.172" Orifice Hard Seat Mini Valve
Specifications
- Body Material360 Brass
- MaterialBrass
- End Size1/8
- End TypeNational Pipe Thread (NPT)
- Valve MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data