Overview
Mfr description
102-FFAC 100 SERIES MINI NEEDLE VALVES W
- 1/4" National Pipe Thread (NPT)
- Female x Female
- Angle
- Steel
- 0.172" Orifice Hard Seat Mini Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data