Overview
Mfr description
102-FFAS-PM2-HL2 100 SERIES MINI NEEDLE
- 1/4" National Pipe Thread (NPT)
- Female x Female
- Angle
- 316 Stainless Steel
- 0.172" Orifice Hard Seat Mini Valve with Panel Mount and 2-1/2" T Handle
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size1/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data