Motion
102-FFB-HL1

NOSHOK INC
102-FFB-HL1

Hydraulic Needle Valve - 200 °F, 360 Brass
MI ITEM #13809471
MFR #102-FFB-HL1
Your Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
102-FFB-HL1

Hydraulic Needle Valve - 200 °F, 360 Brass
MI ITEM #13809471
MFR #102-FFB-HL1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$66.79/each(List $76.81)

Overview

Mfr description
102-FFB-HL1 100 SERIES MINI NEEDLE VALVE
  • 1/4" National Pipe Thread (NPT)
  • Female x Female
  • Brass
  • 0.172" Orifice Hard Seat Mini Valve with Mini T Handle

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    360 Brass
  • Material
    Brass
  • Type
    Needle
  • End Size
    1/4
  • End Type
    National Pipe Thread (NPT)
  • Orifice Size
    0.1720 in
  • Valve Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text