Specifications
Dimensions
- End Size1/4
- Orifice Size0.1720 in, 4.37 mm
- Port Size1/4 NPT
Details
- ActuationT Handle
- ApplicationShutoff
- Body Material316 Stainless Steel
- Connection GenderFemale
- End TypeNational Pipe Thread (NPT)
- Fluid CompHelium
- MaterialStainless Steel
- Max Operating Temperature200 °F, 93 °C
- Maximum Working Pressure10000 psi
- Mounting TypeInline
- Pressure CompensationNon Compensated
- Seal MaterialEPDM 90
- Valve MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)