Motion
102-FFS-P1

NOSHOK INC
102-FFS-P1

Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.172" Orifice, PTFE Packing
MI ITEM #13809480
MFR #102-FFS-P1
List Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
102-FFS-P1

Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.172" Orifice, PTFE Packing
MI ITEM #13809480
MFR #102-FFS-P1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.68/each for your price

Overview

Mfr description
102-FFS-P1 100 SERIES MINI NEEDLE VALVES
  • 1/4" National Pipe Thread (NPT)
  • Female x Female
  • 316 Stainless Steel
  • 0.172" Orifice Hard Seat Mini Valve with Polytetrafluoroethylene (PTFE) Packing

Specifications

  • Body Material
    Electropolished 316 Stainless Steel
  • Material
    Stainless Steel
  • End Size
    1/4
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought