Motion
102-FFS-PM2-HL3

NOSHOK INC
102-FFS-PM2-HL3

Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.172" Orifice, Panel Mount (2 nuts), 1" Round Knurled Handle
MI ITEM #13809483
MFR #102-FFS-PM2-HL3
Price$202.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
102-FFS-PM2-HL3

Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.172" Orifice, Panel Mount (2 nuts), 1" Round Knurled Handle
MI ITEM #13809483
MFR #102-FFS-PM2-HL3

Mfr description
102-FFS-PM2-HL3 100 SERIES MINI NEEDLE V
  • 1/4" National Pipe Thread (NPT)
  • Female x Female
  • 316 Stainless Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.84/each

Specifications

Dimensions

  • End Size
    1/4

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Stainless Steel
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)