Motion
102-MFAB-PM2

NOSHOK INC
102-MFAB-PM2

Hydraulic Needle Valve - 200 °F, 93 °C, 1/4 NPT, 360 Brass
Mi Item #13809486
MFR #102-MFAB-PM2
Price$115.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
102-MFAB-PM2

Hydraulic Needle Valve - 200 °F, 93 °C, 1/4 NPT, 360 Brass
Mi Item #13809486
MFR #102-MFAB-PM2

Mfr description
102-MFAB-PM2 100 SERIES MINI NEEDLE VALV
  • 1/4" National Pipe Thread (NPT)
  • Male x Female
  • Angle
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.90/each

Specifications

Dimensions

  • End Size
    1/4
  • Orifice Size
    0.1720 in, 4.37 mm
  • Port Size
    1/4 NPT

Details

  • Actuation
    Manual
  • Body Material
    360 Brass
  • End Type
    Male NPT x Female NPT
  • Material
    Brass
  • Max Operating Temperature
    200 °F, 93 °C
  • Maximum Working Pressure
    6000 psi
  • Mounting Type
    Panel Mounted
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FKM
  • Valve Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)