Overview
Mfr description
102-MFS-P1-PM2-HL2 100 SERIES MINI NEEDL
- 1/4" National Pipe Thread (NPT)
- Male x Female
- 316 Stainless Steel
- 0.172" Orifice Hard Seat Mini Valve with Polytetrafluoroethylene (PTFE) Packing
- Panel Mount
- and 2-1/2" T Handle
Specifications
- Max Operating Temperature200 °F
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- TypeNeedle
- End Size1/4
- End TypeNational Pipe Thread (NPT)
- Orifice Size0.1720 in
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data