Motion
102-MMS

NOSHOK INC
102-MMS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809502
MFR #102-MMS
Price$159.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
102-MMS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809502
MFR #102-MMS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.91/each

Specifications

Dimensions

  • End Size
    1/4
  • Orifice Size
    0.1720 in

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Stainless Steel
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Stainless Steel

Overview

Mfr description
102-MMS 100 SERIES MINI NEEDLE VALVES WI
  • 1/4" National Pipe Thread (NPT)
  • Male x Male
  • 316 Stainless Steel
  • 0.172" Orifice Hard Seat Mini Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought