Overview
Mfr description
142-EFFC-PM2-HL3 100 SERIES MINI NEEDLE
- 7/16-20 Unified Fine (Unified Fine (UNF)) 2B
- Female x Female
- Extended
- Steel
- 0.172" Orifice Hard Seat Mini Valve with Panel Mount and Round Knurled Handle
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data