Motion
142-EFFS

NOSHOK INC
142-EFFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809505
MFR #142-EFFS
Your Price$127.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
142-EFFS

Hydraulic Needle Valve - 200 °F, Electropolished 316 Stainless Steel
MI ITEM #13809505
MFR #142-EFFS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$127.93/each(List $159.91)

Overview

Mfr description
142-EFFS 100 SERIES MINI NEEDLE VALVES W
  • 7/16-20 Unified Fine (Unified Fine (UNF)) 2B
  • Female x Female
  • Extended
  • 316 Stainless Steel
  • 0.172" Orifice Hard Seat Mini Valve

Specifications

  • Max Operating Temperature
    200 °F
  • Body Material
    Electropolished 316 Stainless Steel
  • Material
    Stainless Steel
  • Type
    Needle
  • Orifice Size
    0.1720 in
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text