Overview
Mfr description
143-EFFS 100 SERIES MINI NEEDLE VALVES W
- 9/16-18 Unified Fine (Unified Fine (UNF)) 2B
- Female x Female
- Extended
- 316 Stainless Steel
- 0.172" Orifice Hard Seat Mini Valve
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data