Overview
Mfr description
151-FFC 150 SERIES MINI NEEDLE VALVES WI
- 1/8" National Pipe Thread (NPT)
- Female x Female
- Steel
- 0.172" Orifice Soft Tip Mini Valve
Specifications
- Body Material360 Brass
- MaterialSteel
- End Size1/8
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data