Overview
Mfr description
151-MFC-HL3 150 SERIES MINI NEEDLE VALVE
- 1/8" National Pipe Thread (NPT)
- Male x Female
- Steel
- 0.172" Orifice Soft Tip Mini Valve with Round Knurled Handle
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/8
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data