Motion
152-FFAC

NOSHOK INC
152-FFAC

Mini Valve, Soft Tip, 1/4 NPT Female - 1/4 NPT Female Angle, Steel, 0.172" Orifice
Mi Item #13809519
MFR #152-FFAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
152-FFAC

Mini Valve, Soft Tip, 1/4 NPT Female - 1/4 NPT Female Angle, Steel, 0.172" Orifice
Mi Item #13809519
MFR #152-FFAC

Mfr description
152-FFAC 150 SERIES MINI NEEDLE VALVES W
  • 1/4" National Pipe Thread (NPT)
  • Female x Female
  • Angle
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size
    1/4

Details

  • Body Material
    Zinc-Nickel Plated Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Steel
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)