Motion
152-MFAS

NOSHOK INC
152-MFAS

Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Female Angle, 316 SS, 0.172" Orifice
MI ITEM #13809526
MFR #152-MFAS
Price$199.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
152-MFAS

Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Female Angle, 316 SS, 0.172" Orifice
MI ITEM #13809526
MFR #152-MFAS

Mfr description
152-MFAS 150 SERIES MINI NEEDLE VALVES W
  • 1/4" National Pipe Thread (NPT)
  • Male x Female
  • Angle
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.91/each

Specifications

Dimensions

  • End Size
    1/4

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Material
    Stainless Steel
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)