Motion
152-MFB

NOSHOK INC
152-MFB

Hydraulic Needle Valve - 200 °F, 360 Brass
Mi Item #13809528
MFR #152-MFB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
152-MFB

Hydraulic Needle Valve - 200 °F, 360 Brass
Mi Item #13809528
MFR #152-MFB

Mfr description
152-MFB 150 SERIES MINI NEEDLE VALVES WI
  • 1/4" National Pipe Thread (NPT)
  • Male x Female
  • Brass
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End Size
    1/4
  • Orifice Size
    0.1720 in

Details

  • Body Material
    360 Brass
  • End Type
    National Pipe Thread (NPT)
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)