Overview
Mfr description
152-MMC 150 SERIES MINI NEEDLE VALVES WI
- 1/4" National Pipe Thread (NPT)
- Male x Male
- Steel
- 0.172" Orifice Soft Tip Mini Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialSteel
- End Size1/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data