Overview
Mfr description
204-EMFS 200 SERIES MULTIPORT NEEDLE VAL
- 1/2" National Pipe Thread (NPT)
- Male x Female
- 316 Stainless Steel
- 0.187" Orifice Hard Seat Extended Multiport Valve
Specifications
- Body MaterialZinc-Nickel Plated Steel
- MaterialStainless Steel
- End Size1/2
- End TypeMale National Pipe Thread (MNPT) x Female National Pipe Thread (FNPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data