Motion
20604-MFS

NOSHOK INC
20604-MFS

Multiport Valve, Hard Seat, 3/4 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice
MI ITEM #13809546
MFR #20604-MFS
List Price$545.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20604-MFS

Multiport Valve, Hard Seat, 3/4 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice
MI ITEM #13809546
MFR #20604-MFS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$545.75/each for your price

Overview

Mfr description
20604-MFS 200 SERIES MULTIPORT NEEDLE VA
  • 3/4" x 1/2" National Pipe Thread (NPT)
  • Male x Female
  • 316 Stainless Steel
  • 0.187" Orifice Hard Seat Multiport Valve

Specifications

  • Body Material
    Electropolished 316 Stainless Steel
  • Material
    Stainless Steel
  • End Size
    3/4 x 1/2
  • End Type
    Male National Pipe Thread (MNPT) x Female National Pipe Thread (FNPT)
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text