Motion
20604-MFS-P1

NOSHOK INC
20604-MFS-P1

Multiport Valve, Hard Seat, 3/4 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing
MI ITEM #13809547
MFR #20604-MFS-P1
Price$647.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
20604-MFS-P1

Multiport Valve, Hard Seat, 3/4 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing
MI ITEM #13809547
MFR #20604-MFS-P1

Mfr description
20604-MFS-P1 200 SERIES MULTIPORT NEEDLE
  • 3/4" x 1/2" National Pipe Thread (NPT)
  • Male x Female
  • 316 Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.29/each

Specifications

Dimensions

  • End Size
    3/4 x 1/2

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    Male National Pipe Thread (MNPT) x Female National Pipe Thread (FNPT)
  • Material
    Stainless Steel
  • Valve Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)